Shop All Pipe Test Plugs
Oatey
Cleanout Plug, Recessed Head, 2.5 In
Mfr # 42742
Zoro # G0280761
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 2 1/2 in
- For Use In Drain Access
- Type Recessed Head
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42742
- Zoro # G0280761
- UPC # 038753427423
- Country of Origin Thailand
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Pipe Size | 2 1/2 in |
Details
Material | Brass |
For Use In | Drain Access |
Type | Recessed Head |
Item | Cleanout Plug |
Connection Type | Threaded |
Threading | NPT |
Pipe Fitting Material | Brass |
Specific Fitting Shape | Pipe Plug |
Pipe Fitting Material & Finish | Brass |
Pipe Fitting Connection Type | MNPT |
Fitting Connection Type | MNPT |
Plug Drive Style | Recessed Square |
Fitting Shape | Plug |
Description
Pipe Plug, 2 1/2 in Nominal Pipe Size, Brass, MNPT, 2 1/2 in Outside Diameter, Not Applicable Maximum Operating Pressure, Plug Drive Style Recessed Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- HYDROMAXX 1/8" IDx1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT018100)
- BANJO 3" Female Coupler x FNPT Cam Lever Coupling (300D)
- OATEY Test Cap Inset 2 In (39101/33461)
- OATEY 4 In. Single Size Test Ball (270040)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- Oatey Pipe Test Plugs