Shop All Pipe Test Plugs
Oatey
Cleanout Plug, 3.5 In, Brass
Mfr # 42373
Zoro # G1077492
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 3 1/2 in
- For Use In Drain Access
- Threading NPT
- Plug Drive Style Raised Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 42373
- Zoro # G1077492
- UPC # 038753423739
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3 1/2 in |
Nominal Pipe Size | 3 1/2 in |
Pipe Size | 3 1/2 in |
Outside Diameter | 3 1/2 in |
Fitting Pipe Size | 3 1/2 in |
Details
Material | Brass |
For Use In | Drain Access |
Item | Cleanout Plug |
Threading | NPT |
Plug Drive Style | Raised Square |
Maximum Operating Pressure | 10 psi |
Connection Type | Threaded |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT |
Pipe Fitting Connection Type | MNPT |
Pipe Fitting Material & Finish | Brass |
Fitting Shape | Plug |
Class/Pressure | 10 psi |
Specific Fitting Shape | Pipe Plug |
Description
Pipe Plug, 3 1/2 in Nominal Pipe Size, Brass, MNPT, 3 1/2 in Outside Diameter, 10 psi Maximum Operating Pressure, Plug Drive Style Raised Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cr68A Molded Cup (5332095)
- KOHLER Handle Kit, 1262409-VS (1262409-VS)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- OATEY Test Plug Plastic 4In (33403)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 3"x4" (C59010)
- Oatey Pipe Test Plugs