Shop All Pipe Test Plugs
Oatey
Cleanout Plug, 3 In, Brass
Mfr # 42372
Zoro # G1003983
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 3 in
- For Use In Drain Access
- Fitting Connection Type MNPT
- Threading NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42372
- Zoro # G1003983
- UPC # 038753423722
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Pipe Size | 3 in |
Outside Diameter | 3 in |
Details
Material | Brass |
For Use In | Drain Access |
Item | Cleanout Plug |
Fitting Connection Type | MNPT |
Threading | NPT |
Specific Fitting Shape | Pipe Plug |
Pipe Fitting Connection Type | MNPT |
Plug Drive Style | Raised Square |
Class/Pressure | 10 psi |
Connection Type | Threaded |
Fitting Shape | Plug |
Maximum Operating Pressure | 10 psi |
Pipe Fitting Material & Finish | Brass |
Pipe Fitting Material | Brass |
Description
Pipe Plug, 3 in Nominal Pipe Size, Brass, MNPT, 3 in Outside Diameter, 10 psi Maximum Operating Pressure, Plug Drive Style Raised Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- RHEEM Commercial Temperature Conversion Kit (RTG20240A)
- KOHLER 6-1/4 in Mount, 3 Hole Kitchen Faucet (7548-4-SN)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12332)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- OATEY Test Cap (33460)
- OATEY Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT (265048)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- Oatey Pipe Test Plugs