Shop All Pipe Test Plugs
Oatey
Cleanout Plug, 2 In, Brass
Mfr # 42370
Zoro # G3430183
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 2 in
- For Use In Drain Access
- Pipe Size 2 in
- Pipe Fitting Material & Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42370
- Zoro # G3430183
- UPC # 038753423708
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Outside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Details
Material | Brass |
For Use In | Drain Access |
Item | Cleanout Plug |
Pipe Fitting Material & Finish | Brass |
Fitting Shape | Plug |
Connection Type | Threaded |
Class/Pressure | 10 psi |
Pipe Fitting Material | Brass |
Threading | NPT |
Plug Drive Style | Raised Square |
Pipe Fitting Connection Type | MNPT |
Specific Fitting Shape | Pipe Plug |
Maximum Operating Pressure | 10 psi |
Fitting Connection Type | MNPT |
Description
Pipe Plug, 2 in Nominal Pipe Size, Brass, MNPT, 2 in Outside Diameter, 10 psi Maximum Operating Pressure, Plug Drive Style Raised Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT708U#01)
- CHICAGO FAUCET Gooseneck Flow Control Kit, 1.6 GPM (50-042KJKABNF)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- RUVATI Silicone Bottom Rinse Grid Sink Mat for RVH7300 Sink Gray (RVA47300GR)
- OATEY Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT (265048)
- OATEY Test Plug Plastic 4In (33403)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- Oatey Plumbing Accessories