Shop All Pipe Test Plugs
Oatey
Cleanout Plug, 1.5 In, Brass
Mfr # 42369
Zoro # G2971071
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 1 1/2 in
- For Use In Drain Access
- Fitting Connection Type MNPT
- Nominal Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 42369
- Zoro # G2971071
- UPC # 038753423692
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Details
Material | Brass |
For Use In | Drain Access |
Item | Cleanout Plug |
Fitting Connection Type | MNPT |
Threading | NPT |
Pipe Fitting Material | Brass |
Connection Type | Threaded |
Pipe Fitting Material & Finish | Brass |
Maximum Operating Pressure | 10 psi |
Class/Pressure | 10 psi |
Fitting Shape | Plug |
Plug Drive Style | Raised Square |
Pipe Fitting Connection Type | MNPT |
Specific Fitting Shape | Pipe Plug |
Description
Pipe Plug, 1 1/2 in Nominal Pipe Size, Brass, MNPT, 1 1/2 in Outside Diameter, 10 psi Maximum Operating Pressure, Plug Drive Style Raised Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-B)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1212PD)
- OATEY Test Cap Inset 3 In (39102/33462)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- OATEY Cleanout Plug, Recessed Head, 1.5 In (42740)
- OATEY Cleanout Plug, 4 In, Brass (42374)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- Oatey Plumbing Accessories