Shop All Pipe Cements & Primers
Oatey
CementABS, Black, 16 oz., Low VOC
Mfr # 30892
Zoro # G8529875
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ABS, Medium Bodied
- Size (Oz.) 16 oz
- Color Black
- For Use With ABS Fittings, ABS Pipe
- Standards ASTM D-2235, BAAQMD Method 40, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30892
- Zoro # G8529875
- UPC # 038753308920
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 8 in |
Details
Type | ABS, Medium Bodied |
Color | Black |
For Use With | ABS Fittings, ABS Pipe |
Standards | ASTM D-2235, BAAQMD Method 40, SCAQMD 1168/316A |
Item | Pipe Cement |
Green Environmental Attribute | Meets SCAQMD Requirements |
Minimum Viscosity | 0 cps |
Minimum Operating Temperature | 40 Degrees F |
Full Cure Time | 6 min |
Color Family | Black |
Series | Medium |
Working Time | 2 min |
For Material Type | ABS |
Maximum Viscosity | 500 cps |
Maximum Operating Temperature | 110 Degrees F |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Compatible Materials | ABS |
Container Type | Brush-Top Can |
Description
Pipe Cement, For Material Type ABS, Series Medium, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 8 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Black, Standards ASTM D-2235, BAAQMD Method 40, SCAQMD 1168/316A, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK (QUAD-701P)
- PC PRODUCTS Off-White Epoxy, 4 oz. Stick (045589)
- OATEY Pipe Cleaner, Low VOC, 8 oz., Clear (30782)
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- OATEY 8OZ Purple Primer (30756)
- OATEY Cement Abs 4Oz (30999)
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- BLACK JACK Tuff-Seal Gloss Black Asphalt Roof & Flashing Cement 5 gal (6147-9-30)
- Oatey Pipe Sealants