Shop All Pipe Cements & Primers
Oatey
Cement, Low VOC, 8 oz., Yellow
Mfr # 31911
Zoro # G5363662
original price:
$13.35
5% off
new price: $12.65
/ea
Not eligible for select promotions
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, Low VOC, Medium Bodied
- Size (Oz.) 8 oz
- Color Yellow
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31911
- Zoro # G5363662
- UPC # 038753319117
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
For Maximum Pipe Diameter | 2 in |
Container Size | 8 fl oz |
Details
Promotion Restriction | Not eligible for promotion |
Type | CPVC, Low VOC, Medium Bodied |
Color | Yellow |
For Use With | CPVC Fittings, CPVC Pipe |
Standards | ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A |
Item | Pipe Cement |
Color Family | Yellow |
Series | Flowguard Gold |
Full Cure Time | 5 min |
Operating Temperature Range | 0 Degrees F to 110 Degrees F |
Working Time | 2 min |
For Material Type | CPVC |
Compatible Materials | CPVC |
Container Type | Brush-Top Can |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Minimum Viscosity | 0 cps |
Maximum Viscosity | 500 cps |
Description
Pipe Cement, For Material Type CPVC, Series Flowguard Gold, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 2 in, Working Time 2 min, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Yellow, Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A, Full Cure Time 5 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Panel Adhesive, GREENchoice Advanced Polymer Series, Tan, 3.5 gal, Pail (4319B)
- GORILLA GLUE Duct Tape, 17.0 Mil, 3"x30 yds., Black (ADHGGT330)
- DAP Flexible Floor Patch & Leveler, 1 gal, Pail, Light Gray, Flexible Floor Patch & Leveler (59190)
- 3M Metalized Film Tape, Red, 1 In. x 5 Yd. (850)
- OATEY Purple Primer, Cleaner, 32 oz. (30806)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (31018V)
- OATEY Clear All Weather Cement For PVC 8 oz (311372)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- OATEY PVC Cement, 8 oz., Gray (31094)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- Oatey Pipe Cements & Primers