Shop All Pipe Cements & Primers
Oatey
Cement, Low VOC, 8 oz., Orange
Mfr # 31129
Zoro # G5363653
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, Medium Bodied
- Size (Oz.) 8 oz
- Color Orange
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31129
- Zoro # G5363653
- UPC # 038753311296
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 8 fl oz |
Details
Type | CPVC, Medium Bodied |
Color | Orange |
For Use With | CPVC Fittings, CPVC Pipe |
Standards | ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A |
Item | Pipe Cement |
Green Environmental Attribute | Meets SCAQMD Requirements |
Compatible Materials | CPVC |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Container Type | Brush-Top Can |
For Material Type | CPVC |
Minimum Viscosity | 0 cps |
Maximum Viscosity | 500 cps |
Color Family | Orange |
Series | Medium |
Working Time | 2 min |
Full Cure Time | 5 min |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Description
Pipe Cement, For Material Type CPVC, Series Medium, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Orange, Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A, Full Cure Time 5 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SuperStrengthMoldingTape, 03609, 1/2i, PK24 (03609)
- DAP DAP Crackproof Elastomeric Sealant (7079818707)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON ORANGE (1265019)
- OATEY Primer, Low VOC, 16 oz., Purple (30757)
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK (30252)
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- OATEY Purple Primer, 32 oz. (30771)
- OATEY 4 Oz. Purple Pipe and Fitting Primer for PVC/CPVC (30755)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- Oatey Pipe Sealants