Shop All Pipe Cements & Primers
Oatey
Cement, Low VOC, 8 oz., Black
Mfr # 30889
Zoro # G5363644
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ABS, Medium Bodied
- Size (Oz.) 8 oz
- Color Black
- For Use With ABS Fittings, ABS Pipe
- Standards ASTM D2235, BAAQMD Method 40, SCAQMD 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30889
- Zoro # G5363644
- UPC # 038753308890
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 8 in |
Details
Type | ABS, Medium Bodied |
Color | Black |
For Use With | ABS Fittings, ABS Pipe |
Standards | ASTM D2235, BAAQMD Method 40, SCAQMD 1168/316A |
Item | Pipe Cement |
Green Environmental Attribute | Meets SCAQMD Requirements |
Series | Medium |
Working Time | 2 min |
Minimum Viscosity | 0 cps |
Compatible Materials | ABS |
Maximum Operating Temperature | 110 Degrees F |
Color Family | Black |
Minimum Operating Temperature | 40 Degrees F |
Full Cure Time | 6 min |
Container Type | Brush-Top Can |
Maximum Viscosity | 500 cps |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
For Material Type | ABS |
Description
Pipe Cement, For Material Type ABS, Series Medium, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 8 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Black, Standards ASTM D2235, BAAQMD Method 40, SCAQMD 1168/316A, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- ECLECTIC PRODUCTS Wood Filler, Pt Wb Oak (40022128)
- OATEY PLUMBERS PUTTY 14OZ WHT (31166)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- OATEY Cement, Low VOC, 16 oz., Clear (31132)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- OATEY Purple Primer, Cleaner, 32 oz. (30806)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- Oatey Pipe Sealants