Shop All Pipe Cements & Primers
Oatey
Cement, Low VOC, 16 oz., Clear
Mfr # 31019
Zoro # G5363592
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied, PVC
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 31019
- Zoro # G5363592
- UPC # 038753310190
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Medium Bodied, PVC |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D2564, BAAQMD Method 40 |
Maximum Operating Temperature | 110 Degrees F |
Maximum Viscosity | 500 cps |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Minimum Operating Temperature | 40 Degrees F |
Working Time | 2 min |
Compatible Materials | PVC |
Container Type | Brush-Top Can |
Color Family | Clear |
For Material Type | PVC |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Series | Medium |
Full Cure Time | 6 min |
Minimum Viscosity | 0 cps |
Description
Pipe Cement, For Material Type PVC, Series Medium, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 18x60YD Masking Paper (12918)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- RBL PRODUCTS $24X100 SELF-ADH LIGHT BOX PROTECT FILM (RB435)
- 3M Electrical Tape, Tan, 0.625" x 90 yd. (44)
- OATEY 8OZ Purple Primer (30756)
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (32162V)
- OATEY Cement, Brush-Top Can, 32 fl oz, Blue (32163V)
- OATEY PVC Cement, Clear, 128 oz. (31016)
- OATEY Blue Lava Hot PVC Cement, 16 oz., Low VOC (32162)
- WELD-ON CPVC Gray Heavy Bodied Pint (14184)
- Oatey Pipe Sealants