Shop All Pipe Cements & Primers
Oatey
Cement, Low VOC, 16 oz., Clear
Mfr # 31014
Zoro # G5363601
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC, Regular Bodied
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 31014
- Zoro # G5363601
- UPC # 038753310145
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 4 in |
Container Size | 16 fl oz |
Details
Type | PVC, Regular Bodied |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Standards | ASTM D2564, BAAQMD Method 40 |
Green Environmental Attribute | Meets SCAQMD Requirements |
Full Cure Time | 6 min |
Minimum Viscosity | 0 cps |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Maximum Operating Temperature | 110 Degrees F |
Container Type | Brush-Top Can |
Working Time | 2 min |
Series | Regular |
Maximum Viscosity | 90 cps |
Minimum Operating Temperature | 40 Degrees F |
For Material Type | PVC |
Compatible Materials | PVC |
Operating Temperature Range | 40 Degrees F to 110 Degrees F |
Color Family | Clear |
Description
Pipe Cement, For Material Type PVC, Series Regular, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Minimum Viscosity 0 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DOLPHIN Washi Int Pntr Tape 60Yd (TPWASHISP2 0100)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- POLYKEN Gaffers Tape, 11.5 mil, 1.5 In, Black (510)
- FLEX SEAL Rubber Sealant Black, Black, 1 gal, Can (US855BLK01-2)
- OATEY Cement, Low VOC, 16 oz., Clear (31132)
- OATEY Industrial Clear Primer, 32 oz. (30774)
- OATEY Purple Primer, 16 oz. (30770)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- OATEY 8OZ Purple Primer (30756)
- OATEY PVC Cleaner, Clear, 32 oz. (30805)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- Oatey Pipe Sealants