Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 8 fl oz, Clear
Mfr # 31018V
Zoro # G709252936
original price:
$9.09
5% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Operating Temperature 110 Degrees F
- Minimum Operating Temperature 40 Degrees F
- For Maximum Pipe Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31018V
- Zoro # G709252936
- UPC # 038753038100
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 6 in |
Container Size | 8 fl oz |
Details
Color | Clear |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Minimum Viscosity | 1,200 cps |
For Material Type | PVC |
Maximum Viscosity | 2,500 cps |
Container Type | Brush-Top Can |
Series | Medium |
Working Time | 15 min |
Full Cure Time | 2 hr |
Description
Cement, For Material Type PVC, Series Medium, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 42MS, Blue, Medium Strength, Liquid, 250 mL Bottle (39423)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLO-48mm x 55m-24 rls/cs)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- OATEY PVC Cement, 8 oz., Gray (31094)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31014V)
- OATEY Cement, Low VOC, 16 oz., Clear (30876)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- OATEY Rain-R-Shine Handy Pack Blue Primer and Cement For PVC , 2PK (30251)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31008V)
- Oatey Pipe Cements & Primers