Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 8 fl oz, Clear
Mfr # 30863V
Zoro # G309252909
original price:
$11.59
16% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Minimum Operating Temperature 40 Degrees F
- For Material Type PVC
- Minimum Viscosity 1,200 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30863V
- Zoro # G309252909
- UPC # 038753039404
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 18 in |
Details
Color | Clear |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Minimum Operating Temperature | 40 Degrees F |
For Material Type | PVC |
Minimum Viscosity | 1,200 cps |
Maximum Viscosity | 2,500 cps |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 2 hr |
Working Time | 15 min |
Series | Heavy Duty |
Container Type | Brush-Top Can |
Description
Cement, For Material Type PVC, Series Heavy Duty, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 18 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- DAP 10.1OZ WHITE ALEX FLEX SEALANT (18542)
- OATEY Purple Primer, 16 oz. (30770)
- OATEY Cement, Low VOC, 8 oz., Black (30889)
- OATEY Cement Pvc Hvy Duty 32Oz (31105)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (31018V)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31019V)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- WELD-ON CPVC Orange Heavy Bodied Quart (13977)
- Oatey Pipe Cements & Primers