Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 8 fl oz, Blue
Mfr # 32161V
Zoro # G009252964
original price:
$10.15
5% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Operating Temperature 110 Degrees F
- For Maximum Pipe Diameter 6 in
- Minimum Viscosity 1,200 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 32161V
- Zoro # G009252964
- UPC # 038753038261
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 6 in |
Container Size | 8 fl oz |
Details
Color | Blue |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 1,200 cps |
For Material Type | PVC |
Maximum Viscosity | 2,500 cps |
Minimum Operating Temperature | 40 Degrees F |
Container Type | Brush-Top Can |
Series | Lava Hot Medium |
Full Cure Time | 2 hr |
Working Time | 15 min |
Description
Cement, For Material Type PVC, Series Lava Hot Medium, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, For Pool and SPA, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla Glue Orgnl 8Oz (5000806)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31008V)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- OATEY Rain-R-Shine Handy Pack Blue Primer and Cement For PVC , 2PK (30251)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (60115V)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- Oatey Pipe Cements & Primers