Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 8 fl oz, Blue
Mfr # 30891V
Zoro # G809252898
original price:
$11.09
17% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Viscosity 2,500 cps
- Minimum Viscosity 1,200 cps
- Maximum Operating Temperature 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30891V
- Zoro # G809252898
- UPC # 038753038001
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 6 in |
Container Size | 8 fl oz |
Details
Color | Blue |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Item | Cement |
Maximum Viscosity | 2,500 cps |
Minimum Viscosity | 1,200 cps |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
For Material Type | PVC |
Series | Rain-R-Shine |
Working Time | 15 min |
Container Type | Brush-Top Can |
Full Cure Time | 2 hr |
Description
Cement, For Material Type PVC, Series Rain-R-Shine, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 50 lb. Gray Non-Shrink Grout (120025)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- GE Advanced Silicone 2 Kitchen & Bath Sealant - Squeeze, Almond, 2.8oz (2816708)
- DAP Premium Elastomeric Filler and Sealant (7079810081)
- OATEY Cement, Low VOC, 16 oz., Clear (30876)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (30863V)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31008V)
- OATEY Cement, Brush-Top Can, 16 fl oz, Blue (32162V)
- OATEY PVC Cement, Gray, 16 oz. (31095)
- OATEY PVC Cement, 8 oz., Gray (31094)
- WELD-ON PVC Gray Extra Heavy Bodied Quart (13981)
- Oatey Pipe Sealants