Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 32 fl oz, Clear
Mfr # 31008V
Zoro # G909252903
product price: $28.69
/ea
Not eligible for select promotions
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Viscosity 2,500 cps
- Minimum Viscosity 1,200 cps
- For Maximum Pipe Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31008V
- Zoro # G909252903
- UPC # 038753039459
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 12 in |
Container Size | 32 fl oz |
Details
Promotion Restriction | Not eligible for promotion |
Color | Clear |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Maximum Viscosity | 2,500 cps |
Minimum Viscosity | 1,200 cps |
Minimum Operating Temperature | 40 Degrees F |
For Material Type | PVC |
Maximum Operating Temperature | 110 Degrees F |
Series | Heavy Duty |
Working Time | 15 min |
Full Cure Time | 2 hr |
Container Type | Brush-Top Can |
Description
Cement, For Material Type PVC, Series Heavy Duty, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 12 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4929 VHB Tape 0.5" x 5yd, Black, 25 mil (4929)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Almond, Silicone Rubber Base (8649)
- OSI Sealant Window Beige 456 9.5Oz (1869414)
- INTERTAPE Utility Duct Tape, 10 Mil, 48Mmx54.8M (AC29)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (30863V)
- OATEY Blue Lava Hot PVC Cement, 8 oz., Low VOC (32161)
- OATEY PVC Cement, Clear, 128 oz. (31016)
- OATEY PVC Primer, Purple, 32 oz. (30758)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (31014V)
- OATEY PVC Cement, 8 oz., Gray (31094)
- Oatey Pipe Sealants