Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 32 fl oz, Blue
Mfr # 30894V
Zoro # G109252918
original price:
$34.55
23% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- For Maximum Pipe Diameter 6 in
- Minimum Viscosity 1,200 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 30894V
- Zoro # G109252918
- UPC # 038753038230
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Promotion Restriction | Not eligible for promotion |
Color | Blue |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Item | Cement |
Minimum Viscosity | 1,200 cps |
For Material Type | PVC |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Maximum Viscosity | 2,500 cps |
Full Cure Time | 2 hr |
Container Type | Brush-Top Can |
Series | Rain-R-Shine |
Working Time | 15 min |
Description
Cement, For Material Type PVC, Series Rain-R-Shine, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE IT Orange PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-ORANGE)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle (54125)
- GORILLA GLUE White Wall Repair Kit 8 oz (103959)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPTDE-2)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear (30876V)
- OATEY Cement, Low VOC, 8 oz., Black (30889)
- OATEY PVC Cement, Low VOC, 8 oz., Clear (31013)
- OATEY Cement, Low VOC, 8 oz., Yellow (31911)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- THRIFCO PLUMBING 16 Oz H.D. PVC Cement Grey (6622222)
- Oatey Pipe Sealants