Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 16 fl oz, Clear
Mfr # 31019V
Zoro # G309252930
original price:
$12.85
5% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Minimum Operating Temperature 40 Degrees F
- Maximum Viscosity 2,500 cps
- For Material Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31019V
- Zoro # G309252930
- UPC # 038753038629
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 6 in |
Container Size | 16 fl oz |
Details
Color | Clear |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Minimum Operating Temperature | 40 Degrees F |
Maximum Viscosity | 2,500 cps |
For Material Type | PVC |
Minimum Viscosity | 1,200 cps |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 2 hr |
Working Time | 15 min |
Series | Medium |
Container Type | Brush-Top Can |
Description
Cement, For Material Type PVC, Series Medium, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TODOL Spray Foam Sealant, 24 oz, Yellow (IPF01)
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Black (20-1600-1650-603)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (4060123)
- OATEY Primer, Low VOC, 16 oz., Purple (30757)
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- OATEY 16 oz ABS Special Milky Clear Cement (OA5214)
- OATEY PVC Cement, Blue, 4 oz. (30890)
- OATEY Cement, Low VOC, 16 oz., Clear (31014)
- OATEY Clear All Weather Cement For PVC 8 oz (311372)
- Oatey Pipe Cements & Primers