Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 16 fl oz, Clear
Mfr # 31014V
Zoro # G609252920
original price:
$12.65
18% off
new price: $10.29
/ea
Not eligible for select promotions
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- For Maximum Pipe Diameter 4 in
- Maximum Viscosity 500 cps
- For Material Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 31014V
- Zoro # G609252920
- UPC # 038753038551
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
For Maximum Pipe Diameter | 4 in |
Container Size | 16 fl oz |
Details
Promotion Restriction | Not eligible for promotion |
Color | Clear |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Item | Cement |
Maximum Viscosity | 500 cps |
For Material Type | PVC |
Minimum Operating Temperature | 40 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 80 cps |
Container Type | Brush-Top Can |
Full Cure Time | 2 hr |
Working Time | 15 min |
Series | Regular |
Description
Cement, For Material Type PVC, Series Regular, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Electrical, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 500 cps, Minimum Viscosity 80 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALVIN Alvin G60100 1.88 in. x 10 yd Gorilla Tape; White (G60100)
- FLEX GLUE FLEX GLUE Waterproof Glue, 6 oz (GFSTANR06)
- IRION-AMERICA Fine Nozzle for Foam Guns (781423)
- CRC MINUTE MEND™ Epoxy Putty, 4 oz. Stick (14070)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- OATEY PVC Cleaner, Clear, 32 oz. (30805)
- OATEY Purple Primer, 32 oz. (30771)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- OATEY Cement Pvc Hvy Duty 32Oz (31105)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- Oatey Pipe Sealants