Shop All Pipe Cements & Primers
Oatey
Cement, Brush-Top Can, 16 fl oz, Blue
Mfr # 30893V
Zoro # G109252949
original price:
$18.65
18% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold
- Maximum Operating Temperature 110 Degrees F
- Container Size 16 fl oz
- For Maximum Pipe Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 30893V
- Zoro # G109252949
- UPC # 038753038049
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Color | Blue |
Item | Cement |
Standards | ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Maximum Viscosity | 2,500 cps |
For Material Type | PVC |
Minimum Viscosity | 1,200 cps |
Working Time | 15 min |
Container Type | Brush-Top Can |
Series | Rain-R-Shine |
Full Cure Time | 2 hr |
Description
Cement, For Material Type PVC, Series Rain-R-Shine, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 15 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, NSF/ANSI 61, SCAQMD 1168/316A, UL Greenguard Gold, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Maximum Viscosity 2,500 cps, Minimum Viscosity 1,200 cps
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mixing Nozzle, Green, Clear, 1:1, 2:1 Mixing Ratio (48H968)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- SIKAFLEX 201201 US Aluminum Gray 300 ML Ctg (90854)
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- OATEY Industrial Clear Primer, 32 oz. (30774)
- OATEY Blue Lava Hot PVC Cement, 8 oz., Low VOC (32161)
- OATEY PVC Primer, Clear, 16 oz. (30752)
- OATEY Cement, Low VOC, 8 oz., Yellow (31911)
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- Oatey Pipe Cements & Primers