Shop All Bell Traps and Drains
Oatey
Cast Nickel Rd Rd Strainer, 10"
Mfr # 82370
Zoro # G2778592
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel
- Type Round
- Grid Material Nickel
- Height (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82370
- Zoro # G2778592
- UPC # 038753823706
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 10" |
Details
Material of Construction | Nickel |
Type | Round |
Grid Material | Nickel |
Item | Strainer |
Description
Cast Nickel Rd Rd Strainer,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 5-1/2" Black Pipe Nipple Sch 40 (5P739)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2532LF-SSMPU)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE12)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72057)
- OATEY 4" Pipe Dia. PVC, Cast Iron Roof Drain (78044)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 2" Pipe Dia. PVC Integral Drain (42724)
- JONES STEPHENS Bell Trap Drain, 1-1/2"x2", Otlt, PVC 6"x6" (D42006)
- Oatey Bell Traps and Drains