Shop All Bell Traps and Drains
Oatey
Cast Nick Sq Sq Strainer, 5"
Mfr # 82230
Zoro # G2777542
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Nickel
- Type Square
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 82230
- Zoro # G2777542
- UPC # 38753822303
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5" |
Details
Material of Construction | Cast Nickel |
Type | Square |
Grid Material | Nickel |
Item | Strainer |
Description
Cast Nick Sq Sq Strainer,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 15 Expansion Tank 1/2" (15)
- ZORO SELECT Square Head Plug, 304 SS, 1/2", MNPT (ZUSA-PF-346)
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1A1M2U1-200)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- Oatey Bell Traps and Drains