Shop All Drain Components
Oatey
Cast Iron Sediment Bucket
Mfr # 71790
Zoro # G7717291
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With Mfg. No. 71770, 71780
- Product Type Cast Iron Sediment Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 71790
- Zoro # G7717291
- UPC # 038753717906
- Country of Origin Taiwan, Province of China
- Category Drain Components
Details
Item | Debris Bucket |
Material of Construction | Cast Iron |
For Use With | Mfg. No. 71770, 71780 |
Product Type | Cast Iron Sediment Bucket |
Description
Cast Iron Sediment Bucket, Product Type Cast Iron Sediment Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300035201)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- OWENS CORNING 10" x 3 ft. Pipe Insulation, 1-1/2" Wall (722592)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size (420040)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- OATEY Tile Ring 4.25 Square Ss (42042)
- OATEY CLOG BUSTER 1-2 (33440)
- OATEY Drain 2In Pvc Snap-In (43561)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Female (4401241)
- Oatey Drain Components