Shop All Bell Traps and Drains
Oatey
Cast Iron Cast Iron Dome
Mfr # 71990
Zoro # G7717389
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Drain Dome
- Product Type Cast Iron Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 71990
- Zoro # G7717389
- UPC # 038753719900
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Details
Material of Construction | cast iron |
Type | Drain Dome |
Item | Cast Iron Dome |
Product Type | Cast Iron Dome |
Description
Cast Iron Dome, Product Type Cast Iron Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- PORTALS PLUS PVC Roof Drain With Aluminum Dome, Fits 6" PVC Pipe (61071)
- Oatey Bell Traps and Drains