Shop All Supply Valve Outlet Boxes
Oatey
Box, Plain, 5.5" W x 2.5 "D x 5" H
Mfr # 38687
Zoro # G3916932
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 38687
- Zoro # G3916932
- Country of Origin Taiwan, Province of China
- Category Supply Valve Outlet Boxes
Details
Item | Box,Plain,5.5" W x 2.5 "D x 5" H |
Description
Box,Plain,5.5" W x 2.5 "D x 5" H
Restrictions
- This item has been restricted from sale in the following states: MD, VT
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 1-1/4 in. x 8 in. 17-Gauge Brass Tailpiece with One Threaded End Pipe, Chrome (2119PC)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- OATEY Washing Machine Valve, 3/4 in, PEX 1960, Rd (38881)
- OATEY Outlet Box, Ice Maker, Copper Sweat (39134)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Blue (38969)
- OATEY 38531 Washing Machine Double Outlet Box (4565131)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- EVERFLOW Washing Machine Outlet Box Faceplate Replacement; White ABS (SB300-1)
- Oatey Supply Valve Outlet Boxes