Shop All Electrical Boxes
Oatey
Box Outlet 2in Quatro Sply Ln
Mfr # 48203
Zoro # G910869596
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Washing Machine Outlet Box
- Width 9.43 in
- Depth 3.73 in
- Height 9.61 in
- Conduit Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 48203
- Zoro # G910869596
- UPC # 38753482033
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.43 in |
Depth | 3.73 in |
Height | 9.61 in |
Conduit Size | 1/4 in |
Details
Item | Electrical Box |
Box Type | Washing Machine Outlet Box |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BL60-1LA0)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- CAMOZZI Proximity Switch (CST-262)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- RACO Electrical Box, 14 cu in, Switch Box, Steel, Rectangular (570RAC)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- BISSELL HOMECARE 605 Electrical Switch Box - 3.5 in. Deep (HO831152)
- Oatey Electrical Boxes