Shop All Drain Components
Oatey
Barrel: PVC; Base: ABS, Strainer: Round with Square Ring, Cleanout
Mfr # 84148
Zoro # G2778820
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Strainer: 6"
- Type Strainer: Round with Square Ring
- Material of Construction Barrel: PVC; Base: ABS
- Grid Material Strainer: Brass
- Pipe Dia In. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 84148
- Zoro # G2778820
- UPC # 038753841489
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Strainer: 6" |
Details
Item | Cleanout |
Type | Strainer: Round with Square Ring |
Material of Construction | Barrel: PVC; Base: ABS |
Grid Material | Strainer: Brass |
Pipe Dia In. | 4" |
Description
Adj ABS Cleanout 4 In.,w/Cvr Sq Tp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- B & K COUPLE GALV 1"" BARBXBARB (57525)
- KOHLER Assembly, Quick Connect (1343239)
- FLAIR-IT PEX TEE 1/2X1/2X1/8 5PK (32834)
- OATEY Tile Ring 4.25 Square Ss (42042)
- OATEY Shower Drain Solvent Weld 2In (42086)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- OATEY 3 PVC Snap In Drain (43565)
- OATEY Round Drain, Stainless Steel, Polished Stainless Steel, For Tile and Marble Showers (42260)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- KOHLER Washer, Tank Bolt (1086531)
- Oatey Drain Components