Shop All Drain Components
Oatey
Barrel: PVC; Base: ABS, Strainer: Round, Cleanout
Mfr # 84129
Zoro # G2778647
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strainer: Round
- Material of Construction Barrel: PVC; Base: ABS
- Grid Material Strainer: Brass
- Pipe Dia In. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 84129
- Zoro # G2778647
- UPC # 038753841298
- Country of Origin United States
- Category Drain Components
Details
Item | Cleanout |
Type | Strainer: Round |
Material of Construction | Barrel: PVC; Base: ABS |
Grid Material | Strainer: Brass |
Pipe Dia In. | 4" |
Description
Adj ABS Cleanout,4 In.,w/Brass Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- MUELLER INDUSTRIES 1-1/4 NL BRASS CHECK VALVE THRD (101-006NL)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- ZORO SELECT 45 Deg Street Elbow, 4 In Hub x Spigot (1WJA8)
- OATEY Drain 2In Abs Snap-In (43560)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- OATEY Drain 2In Pvc Snap-In (43561)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW4)
- Oatey Drain Components