Shop All Drain Components
Oatey
Barrel: PVC; Base: ABS, Strainer: Round, Cleanout
Mfr # 84127
Zoro # G2778717
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Barrel: PVC; Base: ABS
- Type Strainer: Round
- Grid Material Strainer: Brass
- Pipe Dia In. 3" Pipe or 4" Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 84127
- Zoro # G2778717
- UPC # 038753841274
- Country of Origin China
- Category Drain Components
Details
Item | Cleanout |
Material of Construction | Barrel: PVC; Base: ABS |
Type | Strainer: Round |
Grid Material | Strainer: Brass |
Pipe Dia In. | 3" Pipe or 4" Hub |
Description
Adj ABS Cleanout,3 In.x4 In.,w/Brass Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRF1)
- ELKAY Elkay Kit-Ffi12Hbx 115V Electricals (98755C)
- RHEEM Isolator Valve Kit, Low-Lead Brass (RTG20220AB)
- LEGEND VALVE 3/4 x 1/2 x 3/4 PRESS RED TEE (450-251P)
- OATEY Leak Detector, All Purpose, 16 oz. (30211)
- OATEY CPVC Cement, Heavy Duty, Gray, 32 oz. (31037)
- OATEY Plastic, High Impact, Cover Plate (34411)
- OATEY Flange Cover Plate Ss 6In (42783)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- OATEY Barrel: PVC; Base: ABS, Strainer: Round, Cleanout (84129)
- PLUMB PAK 1-1/2 In. or 1-1/4 In. White Plastic J-Bend Sink Trap with Reducer Washer (500K)
- Oatey Drain Components