Shop All Food Service Appliance Parts
Oatey
Ball Plug, Ring&Chain, 5.7"Deflate L
Mfr # 262038
Zoro # G202595868
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Threaded Aluminum Bypass
- Application Air Testing
- Includes (2) Plug
- Bypass Size Standard Bypass
- For Minimum Pipe Inside Diameter 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 262038
- Zoro # G202595868
- UPC # 675115262034
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Bypass Size | Standard Bypass |
For Minimum Pipe Inside Diameter | 2.25 in |
For Maximum Pipe Inside Diameter | 2.75 in |
For Inside Diameter | 2.25 in - 2.75 in |
Bypass Connection Size | 1/8 in |
Deflated Length | 5.7 in |
Pipe Size | 2 1/2 in |
Deflated Diameter | 2.07 in |
For Maximum Pipe Size | 2 1/2 in |
For Pipe Size | 2 1/2 in |
Description
Ball Plug, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 1/8 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 2.07 in, Deflated Length 5.7 in, For Maximum Pipe Inside Diameter 2.75 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Inside Diameter 2.25 in, Head Tether Connection Ring and Chain, Inflated Length Not Applicable, Maximum Back Pressure (Air) 15 psi, Maximum Back Pressure (Water) 35 ft of head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Exhaust Motor (R02.12.052.00)
- DEXTER RUSSELL 8 in Sani-Safe® Chef's Knife (S145-8PCP)
- ALLIANCE TRIM COIN VAULT-LT GREY-HB (70117501)
- SECO Dial2 D, Off-300-100 For - Part# 351125 (351125)
- OATEY Dearborn Full Cover Kit, Straight Grid Drain, Two Supply Line And Valve Covers (ADA101)
- OATEY Oatey Liquilock (31416)
- BAR MAID BER-235 Lower Shaft Bearing (929BER235)
- ACCUTEMP Wire High Temp 550 C (AT0E-3005-1)
- LE-JO Scraper, Grill (W/Guard) (EGT404)
- FILTER 12.5X15.0 Paper (F40)
- WILBUR CURTIS TRIM, EDGE VINYL 7/16-1/32 X33 (WC-53115)
- Oatey Food Service Appliance Parts