Shop All Vent Valves
Oatey
Air Admittance Valve, 3in-4in, 500 DFU
Mfr # 39223
Zoro # G0704560
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Inlet Size 3" to 4"
- Body Material PVC
- Max. Pressure 0.01 psi
- Vent Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39223
- Zoro # G0704560
- UPC # 038753392233
- Country of Origin United States
- Category Vent Valves
Dimensions
Inlet Size | 3" to 4" |
Vent Height | 5 1/4 in |
Vent Valve Height | 7 1/4 in |
Pipe Connection Size | 3 in |
Vent Valve Diameter | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Admittance Valve |
Body Material | PVC |
Max. Pressure | 0.01 psi |
Product Type | Air Admittance Valve |
For Media | Gas |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Application | Plumbing System |
Description
Air Admittance Valve, Inlet Size 3 in to 4 in, Body Material PVC, Max. Pressure 0.01 psi, Vent Height 5 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Premier Drain W/Overflow (1035350-BL)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- SLOAN F-182 Outlet Tube W /1 1/2In. Offset (F182)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 63 gpm (TM-920B-LF-DT-RF)
- OATEY Air Admittance Valve, 2in-3in, 160 DFU (39220)
- OATEY Plain In-Line Vent, ABS (39012)
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- OATEY 2in. Sure Vent Air Admittance Valve 39220 (OA309910)
- OATEY Air Admittance Valve, 1-1/2in-2in, 20DFU (39016)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- KIPP Vent Screw Without Air Filter D1=G 1/2, Form:A Thermoplastic, Without Dipstick, D=41 (K0457.141012)
- Oatey Valves