Shop All Vent Valves
Oatey
Air Admittance Valve, 2in-3in, 160 DFU
Mfr # 39220
Zoro # G0704579
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2" to 3" (Comes with An Adapter)
- Body Material PVC
- Max. Pressure 0.01 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 39220
- Zoro # G0704579
- UPC # 038753392202
- Country of Origin United States
- Category Vent Valves
Dimensions
Inlet Size | 2" to 3" (Comes with An Adapter) |
Details
Item | Air Admittance Valve |
Body Material | PVC |
Max. Pressure | 0.01 psi |
Description
Air Admittance Valve, Inlet Size 2 in to 3 in (Comes with An Adapter), Body Material PVC, Max. Pressure 0.01 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 12" Grab Bar (25159-2MB)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- ZORO SELECT 3/4" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-109)
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- OATEY Air Admittance Valve, 1-1/2in-2in, 20DFU (39016)
- OATEY Air Admittance Valve, 3in-4in, 500 DFU (39223)
- OATEY In-Line Vent, ABS Chrome Plated (39000)
- OATEY Plain In-Line Vent, ABS (39012)
- SPENCE Automatic Vent Valve, Air, 3/4 In NPT (NAV-213)
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 (K0457.2411815)
- MAID-O-MIST #78 Auto Vent MOM (#78 Auto Vent MOM)
- Oatey Vent Valves