Shop All PVC Pipe Fittings
Oatey
Air Admit Valve 500 Dfu
Mfr # 39223
Zoro # G3871851
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 40
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
- Brand Oatey
- MFR # 39223
- Zoro # G3871851
- UPC # 38753392233
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Air Admittance Valve |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The purpose of an air admittance valve is to provide a method of allowing air to enter the plumbing drainage system without the use of a vent extended to open air and to prevent sewer gases from escaping into a building. An air admittance valve is a one way valve designed to allow air to enter the plumbing drainage system when negative pressures develop in the piping system. The device shall close by gravity and seal the vent terminal at zero differential pressure (no flow conditions) and under positive internal pressures.
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
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 10"" (466-10QTLF)
- FROST KING Faucet Cover, Plastic and Foam, 1 In (FC2)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPG10WD)
- OATEY 42263 Low-Profile Shower Drain with Ring, PVC, Polished Stainless Steel, For: 2 in Pipe (42213)
- OATEY FLANGE 3X4 PVC FLUSH (43511)
- OATEY Valve Air Admit Surevent (39016)
- OATEY 4x2 PVC Saddle Tee Kit (43791)
- OATEY CLOSET FLANGE 3"" PVC (43654)
- OATEY Saddle Tee Kit Pvc 4X4 (43795)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- Oatey PVC Pipe Fittings