Shop All Bell Traps and Drains
Oatey
Adj PVC Pipefit 4", 8"Nick Str
Mfr # 72358
Zoro # G2774760
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Round
- Pipe Dia. (In.) 4"
- Grid Material Nickel
- Height (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72358
- Zoro # G2774760
- UPC # 038753723587
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 8" |
Details
Material of Construction | PVC, Nickel |
Type | Round |
Grid Material | Nickel |
Connection | Pipe |
Item | Adj PVC Pipefit 4",8"Nick Str |
Description
Adj PVC Pipefit 4 In.,8 In.Nick Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,316, Thrd Heavy (4381034870)
- OATEY 4 " PVC General Purpose Drain (43579)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- Oatey Bell Traps and Drains