Shop All Bell Traps and Drains
Oatey
Adj PVC Pipefit 4", 6"Chm Sq Str
Mfr # 72268
Zoro # G2774121
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Square
- Pipe Dia. (In.) 4"
- Grid Material Chrome
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72268
- Zoro # G2774121
- UPC # 038753722689
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Chrome |
Type | Square |
Grid Material | Chrome |
Connection | Pipe |
Item | Adj PVC Pipefit 4",6"Chm Sq Str |
Description
Adj PVC Pipefit 4 In.,6 In.Chm Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- KOHLER Exhale Shower Arm (98358-TT)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- OATEY 3" or 4" Pipe Dia. PVC Drain (76023)
- OATEY 4" Pipe Dia. PVC, Cast Iron Roof Drain (78044)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Roof Drain (78023)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- Oatey Bell Traps and Drains