Shop All Bell Traps and Drains
Oatey
Adj PVC Pipefit 4", 4"Nic Sq Str
Mfr # 72218
Zoro # G2773957
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel
- Type Square
- Pipe Dia. (In.) 4"
- Grid Material Nickel
- Height (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72218
- Zoro # G2773957
- UPC # 038753722184
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 4" |
Details
Material of Construction | PVC, Nickel |
Type | Square |
Grid Material | Nickel |
Connection | Pipe |
Item | Adj PVC Pipefit 4",4"Nic Sq Str |
Description
Adj PVC Pipefit 4 In.,4 In.Nic Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- PARKER Pleated Filter Cartridge, 140 gpm, 30 Micron, 2-3/4" O.D., 20 in H (PG-10120-300-01)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/4 In. (590T 1 1/4)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 5 " ABS General Purpose Drain (43582)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- Oatey Bell Traps and Drains