Shop All Bell Traps and Drains
Oatey
Adj PVC Pipefit 4", 10"Chrm Str
Mfr # 72388
Zoro # G2775129
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Chrome
- Type Round
- Pipe Dia. (In.) 4"
- Grid Material Chrome
- Height (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72388
- Zoro # G2775129
- UPC # 038753723884
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 10" |
Details
Material of Construction | PVC, Chrome |
Type | Round |
Grid Material | Chrome |
Connection | Pipe |
Item | Adj PVC Pipefit 4",10"Chrm Str |
Description
Adj PVC Pipefit 4 In.,10 In.Chrm Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Angle Stop Valve, Push Fit, 1/2 in, 200 psi (24731LF)
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02036, 0.500 ID X .625 OD X 100 FT [Each] (TVINCL.500X.625X100FT)
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- OATEY Cast Nickel Square, 6", w/Sq Strainer (82250)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Square Drain (72233)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Drain (72043)
- ZURN 3" x 4" Pipe Dia. ABS, Stainless Steel Floor Drain (FD2202-PVC)
- Oatey Bell Traps and Drains