Shop All Bell Traps and Drains
Oatey
Adj PVC Pipe Fit 4", w/Ring Strn
Mfr # 72138
Zoro # G2773193
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Brass
- Type Round with ring
- Pipe Dia. (In.) 4"
- Grid Material Brass
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 72138
- Zoro # G2773193
- UPC # 038753721385
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Details
Material of Construction | PVC, Brass |
Type | Round with ring |
Grid Material | Brass |
Connection | Pipe |
Item | Adj PVC Pipe Fit 4",w/Ring Strn |
Description
Adj PVC Pipe Fit 4 In.,w/Ring Strn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2-1/2" PART B ALUMINUM QUICK CPL PART B CPL-MPT ALUM (RBX-B-AL-250)
- OATEY Barrel: PVC; Base: ABS, Strainer: Round, Cleanout (84129)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- MADE TO MATCH FLBELL120 Bell Flange (FLBELL120)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain, Type: Round with ring (72167)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- OATEY 1-1/2" Pipe Dia. ABS Utility Drain (43640)
- OATEY Plastic, Nickel Strainer (72050)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- Oatey Bell Traps and Drains