Shop All Conduit Fittings
Oatey
Adj PVC Hub Fit 4", w/Ring Sqrtp
Mfr # 72149
Zoro # G2773360
Not eligible for select promotions
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Hub
- Material of Construction PVC, Brass
- Pipe Dia. (In.) 4"
- Height (In.) 6"
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72149
- Zoro # G2773360
- UPC # 038753721491
- Country of Origin China
- Category Conduit Fittings
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Trade Size | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Connection | Hub |
Item | Adj PVC Hub Fit 4",w/Ring Sqrtp |
Material of Construction | PVC, Brass |
Grid Material | Brass |
Type | Round with Square Ring |
Material | PVC, Brass |
Description
Adj PVC Hub Fit 4 In.,w/Ring Sqrtp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- WOODS Powr Blck3Out50' 12G Org (819)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL250)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- Oatey Conduit Fittings