Shop All Conduit Fittings
Oatey
Adj PVC Hub Fit 4", w/Brass Strn
Mfr # 72129
Zoro # G2773169
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Hub
- Material of Construction PVC, Brass
- Grid Material Brass
- Pipe Dia. (In.) 4"
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72129
- Zoro # G2773169
- UPC # 038753721293
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Trade Size | 4 in |
Details
Connection | Hub |
Item | Adj PVC Hub Fit 4",w/Brass Strn |
Material of Construction | PVC, Brass |
Grid Material | Brass |
Type | Round |
Material | PVC, Brass |
Description
Adj PVC Hub Fit 4 In.,w/Brass Strn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DR20ITR)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- DAYTON Pendant Station, Yellow, 2NO/2NC (20C804)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- RACO Noninsulated Connector, Straight (4722)
- CANTEX BODY CONDUIT PVC T 1/2"" (5133563U)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NGY)
- ABB 0 AntiShort Bushing, 390 (390)
- Oatey Conduit Fittings