Shop All Conduit Fittings
Oatey
Adj PVC Hub Fit 4", 8"Nick Str
Mfr # 72359
Zoro # G2774867
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Connection Hub
- Material of Construction PVC, Nickel
- Height (In.) 8"
- Grid Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72359
- Zoro # G2774867
- UPC # 038753723594
- Country of Origin China
- Category Conduit Fittings
Dimensions
Height (In.) | 8" |
Pipe Dia. (In.) | 4" |
Trade Size | 4 in |
Details
Finish | Nickel |
Connection | Hub |
Item | Adj PVC Hub Fit 4",8"Nick Str |
Material of Construction | PVC, Nickel |
Grid Material | Nickel |
Type | Round |
Material | PVC |
Description
Adj PVC Hub Fit 4 In.,8 In.Nick Str
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- AIPHONE Plug-In Transformer, 12V, 110V (PT-1210NA)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- RACO Noninsulated Connector, 3 In., Straight (3412)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Connector, 25PK (NT50)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- Oatey Conduit Fittings