Shop All Conduit Fittings
Oatey
Adj PVC Hub Fit 4", 6"Nick Str
Mfr # 72339
Zoro # G2774639
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Hub
- Type Round
- Grid Material Nickel
- Pipe Dia. (In.) 4"
- Height (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oatey
- MFR # 72339
- Zoro # G2774639
- UPC # 038753723396
- Country of Origin China
- Category Conduit Fittings
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Details
Connection | Hub |
Item | Adj PVC Hub Fit 4",6"Nick Str |
Type | Round |
Grid Material | Nickel |
Material of Construction | PVC, Nickel |
Description
Adj PVC Hub Fit 4 In.,6 In.Nick Str
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- RACO Set Screw Connector, 1-31/32" L, Zinc (2637)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- Oatey Conduit Fittings