Shop All Pipe Test Plugs
Oatey
Adj PVC Cleanout w/Cover Ring
Mfr # 74139
Zoro # G2775320
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round with ring
- Connection Hub
- Pipe Dia. (In.) 4"
- Height (In.) 6"
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74139
- Zoro # G2775320
- UPC # 038753741390
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Details
Type | Round with ring |
Item | Adj PVC Cleanout w/Cover Ring |
Connection | Hub |
Grid Material | Brass |
Material of Construction | PVC, Brass |
Description
Adj PVC Cleanout w/Cover Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER No. 1 Toilet Bowl Wax Ring Gasket with Plastic Flange Sleeve, 6PK (7511P6)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- OATEY Test Plug Plastic 4In (33403)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- OATEY Adj PVC Cleanout, 4", w/Brass Cover (74129)
- OATEY Mechanical Cleanout Plug (271058)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- DIXON CM-Series BR MNPTF, 3/8", Plug 3/8" (CM3M3-B)
- Oatey Pipe Test Plugs