Shop All Pipe Test Plugs
Oatey
Adj PVC Cleanout, 4", w/Brass Cover
Mfr # 74129
Zoro # G2775223
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Height (In.) 6"
- Grid Material Brass
- Pipe Dia. (In.) 4"
- Material of Construction PVC, Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74129
- Zoro # G2775223
- UPC # 38753741291
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Height (In.) | 6" |
Pipe Dia. (In.) | 4" |
Details
Type | Round |
Item | Adj PVC Cleanout,4",w/Brass Cover |
Grid Material | Brass |
Material of Construction | PVC, Brass |
Connection | Hub |
Description
Adj PVC Cleanout,4 In.,w/Brass Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70226)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (GT26-4CBC)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- OATEY Test Cap Inset 3 In (39102/33462)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- OATEY 4 In. Single Size Test Ball (270040)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- OATEY Test Plug Plastic 3In (33402)
- CHERNE Pipe Plug, Mechanical, 5 In (273358)
- Oatey Plumbing Accessories