Shop All Pipe Test Plugs
Oatey
Adj PVC Cleanout 3" or 4", w/Nl Cv Sq
Mfr # 74177
Zoro # G2775110
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round with Square Ring
- Pipe Dia. (In.) 3" or 4"
- Height (In.) 6"
- Grid Material Nickel
- Connection Pipe or Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 74177
- Zoro # G2775110
- UPC # 038753741772
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 3" or 4" |
Height (In.) | 6" |
Details
Type | Round with Square Ring |
Item | Adj PVC Cleanout 3" or 4",w/Nl Cv Sq |
Grid Material | Nickel |
Connection | Pipe or Hub |
Material of Construction | PVC, Nickel |
Description
Adj PVC Cleanout 3 In. or 4 In.,w/Nl Cv Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-2000 NO LEAD BALL VALVE (101-411NL)
- LARSEN SUPPLY CO Amer 2152 Cold Lav Stem (S-214-2NL)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P550)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size (806-080)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- OATEY Test Cap Inset 1-1/2 In (39100/33460)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- OATEY Test Cap (33460)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 4" to 6" Size (TP46)
- Oatey Plumbing Accessories