Shop All Cable Supports
Oatey
Adj ABS Pipefit 4", 6"Nick Str
Mfr # 82338
Zoro # G2778190
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82338
- Zoro # G2778190
- UPC # 038753823386
- Country of Origin China
- Category Cable Supports
Details
Item | Adj ABS Pipefit 4",6"Nick Str |
Description
Adj ABS Pipefit 4 In.,6 In.Nick Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 (FTG-156-106)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- OATEY Adj ABS Drain 3" or 4", w/5"SS Grat (82017)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- Oatey Cable Supports