Shop All Bell Traps and Drains
Oatey
Adj ABS Pipefit 4", 5"Nick Str
Mfr # 82318
Zoro # G2778251
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Nickel
- Type Round
- Pipe Dia. (In.) 4"
- Grid Material Nickel
- Height (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82318
- Zoro # G2778251
- UPC # 038753823188
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 5" |
Details
Material of Construction | ABS, Nickel |
Type | Round |
Grid Material | Nickel |
Connection | Pipe |
Item | Adj ABS Pipefit 4",5"Nick Str |
Description
Adj ABS Pipefit 4 In.,5 In.Nick Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-T-1)
- BELIMO Valve 2-Way Ht-Ccv 1/2" Npt 2.90Cv (B215HT290)
- T&S BRASS Washer (T&S Eterna) For - Part# Ts001019-45 (TS001019-45)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481223W-PK10)
- OATEY 4" Pipe Dia. ABS, Plastic Roof Drain (88014)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72057)
- OATEY 3" or 4" Pipe Dia. PVC Drain (76023)
- OATEY 2" Pipe Dia. PVC Integral Drain (42724)
- OATEY 2" Pipe Dia. ABS Integral Drain (42723)
- OATEY 4" Pipe Dia. PVC, Cast Iron Roof Drain (78044)
- OATEY 4 " PVC General Purpose Drain (43579)
- Oatey Bell Traps and Drains