Shop All Bell Traps and Drains
Oatey
Adj ABS Drain 3" or 4", w/5"SS Grat
Mfr # 82017
Zoro # G2775993
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 0.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82017
- Zoro # G2775993
- UPC # 038753820170
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Details
Item | Adj ABS Drain 3" or 4",w/5"SS Grat |
Volume | 0.147 |
Description
Adj ABS Drain 3 In. or 4 In.,w/5 In.SS Grat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Satin Finish, Stainless Steel (SS703-40)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- HALEX Service Cable Strap, 3 to 2 AWG, Steel, 6PK (46213)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- WIREMOLD Box Outlet 1 Gng Mtl Ivy (B-2)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- Oatey Bell Traps and Drains