Shop All Cable Supports
Oatey
Adj ABS Drain 3" or 4", w/5"Br G Sq
Mfr # 82047
Zoro # G2776221
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume 0.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 82047
- Zoro # G2776221
- UPC # 038753820477
- Country of Origin United States
- Category Cable Supports
Details
Item | Adj ABS Drain 3" or 4",w/5"Br G Sq |
Volume | 0.147 |
Description
Adj ABS Drain 3 In. or 4 In.,w/5 In.Br G Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2BD)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- OATEY Adj ABS Drain 3" or 4", w/5"SS Grat (82017)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- ARROW FASTENER Staple Insul Clr5/16B300 (591188)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- GARDNER BENDER Coaxial Staple, 1/4" for Wood App, PK100 (PSW-100B)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- Oatey Cable Supports