Shop All Pipe Test Plugs
Oatey
Adj ABS Cleanout 4", w/Cover Ring
Mfr # 84139
Zoro # G2778839
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round with ring
- Grid Material Brass
- Pipe Dia. (In.) 4"
- Material of Construction ABS, Brass
- Connection Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oatey
- MFR # 84139
- Zoro # G2778839
- UPC # 38753841397
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6" |
Details
Type | Round with ring |
Grid Material | Brass |
Material of Construction | ABS, Brass |
Connection | Hub |
Item | Adj ABS Cleanout 4",w/Cover Ring |
Description
Adj ABS Cleanout 4 In.,w/Cover Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size (22UL49)
- OATEY Strainer Snap-In Ss 4In (42732)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size, Black (K-1142714)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- OATEY 3 In. Knock-Out Test Cap ABS Plug (39102)
- OATEY Cherne 275088 8"- 12" Test-Ball Plug 11 PSI, 25 FT (275088)
- OATEY 4 In. Single Size Test Ball (270040)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- Oatey Plumbing Accessories